Bricklayer cord, polypropylene

For detailed information, other images and documents, please select individual articles from the following table.

Bricklayer cord, polypropylene

Flexible bricklayer cord made of polypropylene

  • Max. temperature resistance: 80 °C
  • Material: PP - Polypropylene

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Colour Diameter Max. loading weight Quantity PU
price/PU
071370 066
50 m Red, White 2 mm 60 kg
071370 067
100 m White 2 mm 60 kg
071370 065
50 m Red, White 1.7 mm 40 kg
071370 068
100 m White 3 mm 120 kg
1 pcs
071370 069
100 m White 5 mm 295 kg
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
  • UV stabilised
Notice

Only for use as a guide line! Not suitable for continuous strain.