Punched mounting strip with marginal perforations
Punched mounting strip with marginal perforations - 1
Punched mounting strip with marginal perforations - 2
Punched mounting strip with marginal perforations - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Punched mounting strip with marginal perforations

For mounting electrical/sanitary pipes, cables and lines on unfinished concrete

  • Material thickness: 0.7 mm
  • Hole distance: 15 mm
  • Hole distance of holes on the edges: 15 mm
  • Material: Hot-galvanised steel sheet, 1.0226
  • Length: 25 m

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Diameter of hole Marginal-hole diameter Max. load force Quantity PU
price/PU
0972010217
17 mm 6.8 mm 3.2 mm 1500 N
25 m
0972010225
25 mm 8.5 mm 4 mm 2800 N
25 m
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
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.