Mirror adhesive tape
Mirror adhesive tape - 1
Mirror adhesive tape - 2
Mirror adhesive tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Mirror adhesive tape

Double-sided adhesive tape with polyethylene backing and acrylate adhesive

  • Adhesive base: Acrylate
  • Backing material: Polyethylene foam
  • Elongation at break: 150 %
  • Min. temperature resistance: -40 °C
  • Min./max. temperature resistance: -40 to 95 °C
  • Max. processing temperature: 40 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Moisture resistance: Yes
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 20°C and 50% humidity
  • Length: 25 m

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Thickness Adhesive force at 25 mm Width Quantity PU
price/PU
0894918
White 1 mm 23 N 25 mm
1 pcs
0894919
Black 1.6 mm 16 N 12 mm
1 pcs
08949180
White 1 mm 23 N 19 mm
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
Excellent compatibility with a range of common surfaces


The adhesive tape is suitable for bonding on a range of different materials such as wood, metal, glass, stone, Plexiglas and Makrolon.



High degree of initial tackiness


Sufficient application reliability is achieved as soon as it is fitted.



UV- and moisture-resistant


The adhesive tape can be used both indoors and outdoors.



Resistant to ageing


When used correctly, the tape does not lose its elasticity.

Notice
  • The surfaces to be adhered must be smooth, dry and free from dust, grease and silicone. We recommend IPA cleaner for pre-cleaning.

  • To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.

  • Optimum final strength is achieved after 24 hours.

  • Please conduct preliminary tests on sensitive surfaces (e.g. PP, PE, rubber) and rough or porous surfaces (e.g. wood, stone).

  • If plastics containing plasticising additives are to be adhered, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive.

  • For safety mirrors (identifiable by a blue or green film on the back of the mirror), mirror manufacturers generally recommend using an additional mechanical fastening.

  • With safety mirrors (identifiable by a blue or green film), there may be adhesive problems with the tape due to the reciprocal action between the film used and the adhesive. Adhesion is particularly poor on PE/PP-based films. Preliminary testing must therefore be conducted in all cases. As a variety of different films can be used for safety mirrors, the use of additional mechanical fastenings is strongly recommended.


Please observe the assembly instructions.