Acrylic  

For detailed information, other images and documents, please select individual articles from the following table.

Acrylic  

Special acrylic sealant that minimises formation of cracks and discolouration of emulsion paints at the joint.

  • Fungicidal properties: No
  • Colour: White
  • Chemical basis: Polyacrylic dispersion
  • Density: 1.61 g/cm³
  • Continuous motion absorption: 7.5 %
  • Smell/fragrance: Odourless
  • Full curing speed: 1 mm/d
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min. skin-formation time: 10 min
  • Min. breaking elongation: 200 %
  • Breaking elongation conditions: in accordance with DIN 53504
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Shore A hardness: 40
  • Min./max. temperature resistance: -20 to 75 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Recoatable/Can be painted over: After completely through drying
  • Surface pre-treatment required: On absorbent or porous surfaces
  • Ratio of ingredients: Mixing ratio of acrylic sealant to water = 1:1 to 1:5
  • Ultraviolet resistance: Yes
  • Coating compatibility: Yes
  • Shelf life from production: 18 Month
  • Conditions to maintain shelf life from production: at 5°C to 25°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Contents Fungicidal properties Colour Quantity PU
price/PU
0892161002
Bag 600 ml No White
20 pcs
0892161001
Cartridge 310 ml No White
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
Safety data sheet
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
  • Can be plastered/painted over with high-quality emulsion paints in just a few hours

  • Minimises the risk of crack formation and discolouration of the applied emulsion paint

  • Age, weather and UV-resistant

  • Plastoelastic

  • Silicone-free, solvent-free and phthalate-free
Notice

The setting speed depends on the processing temperature, the weather conditions and the surface moisture. The speed is greatly delayed in cold, damp weather. The joint must be protected at least 5 hours before rain. Not suitable for PE, PP, PMMA, PTFE, neoprene and bitumen substrates.

Proof of Performance

Tested in accordance with EN 15651 Part 1


  • Fire behaviour: Class E

  • Release of chemicals hazardous to health or the environment: See safety data sheet

  • Stability under load: ≤ 3mm

  • Volume loss: ≤ 25%

  • Adhesion/expansion under pre-stress after being immersed in water: ≥ 25%

  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.