The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Smooth-running engine oil with synthetic components for passenger cars
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
Fuel-saving, smooth-running oil with excellent cold-starting behaviour
Outstanding protection against wear and corrosion
Mineral
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
ACEA A3-04/B3-04, API SL/CF, VW 501 01/505 00, MB approval 229.1
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Year-round engine oil for modern passenger car petrol, diesel and turbocharged engines with or without charge-air cooling.
Suitable for stringent engine requirements.