The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
For top-mounted cabinets and wall cabinets
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
20 mm slats
Roller shutter installation box
Spring shaft for high-quality weight compensation
Roller shutter runs, opens and closes very easily
The side panels are 19 mm thick and the joints 2.5 mm wide
Material/surface: High-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface
Large element roller shutter
Minimum installation depth 305 mm
Delivery time: approx. 10 working days
Specified dimensions not binding. Subject to technical changes!