2-component universal knife set Limited edition

For detailed information, other images and documents, please select individual articles from the following table.

2-component universal knife set Limited edition

3 pieces. Consists of a 2-component universal knife, a leather sheath and a fire starter.

  • Number of pieces in assortment/set: 3 PCS
  • Length: 220 mm
  • Blade length: 100 mm
  • Thickness of blade: 2 mm
  • Width of knife blade: 20 mm
  • Version: With leather sheath

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Length Blade length Thickness of blade Quantity PU
price/PU
071566 550
3 PCS 220 mm 100 mm 2 mm
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
  • Extremely corrosion-resistant NanoKorr premium stainless steel

  • Very high cutting hardness of 58 HRC, for long-term sharpness

  • The blade is connected to the handle extremely securely

  • Non-slip and ergonomic two-component handle

  • High-quality leather sheath with locking strap

  • Includes fire starter, which can be used to start a fire with dry tinder