VARIFIX® c-assembly rail 36/36 - C2C
VARIFIX<SUP>® </SUP>c-assembly rail 36/36 - C2C - 1
VARIFIX<SUP>® </SUP>c-assembly rail 36/36 - C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® c-assembly rail 36/36 - C2C

Various mounting options with extensive system components

  • Width: 36 mm
  • Height: 36 mm
  • Material thickness: 2.5 mm
  • Width of mouth: 18 mm
  • Elongated hole length: 20 mm
  • Elongated hole width: 12.5 mm
  • Hole distance: 35 mm
  • Surface: Sendzimir galvanized
  • Weight per metre: 2159 g
  • Fire protection certified: No
  • Material: Steel

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Rail length Width Height Material thickness Quantity PU
price/PU
0862001004
2 m 36 mm 36 mm 2.5 mm
10 m
0862001224
3 m 36 mm 36 mm 2.5 mm
15 m
0862001230
6 m 36 mm 36 mm 2.5 mm
24 m
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
Visually clean solution with no sharp edges


thanks to the use of cover caps



Easier alignment of the rails


Using lateral graduation lines



Noise insulation elements for every rail size



Heavy load


thanks to favourable profile cross-sections

Notice

Not suitable for outdoor use! For outdoor mounting, please select the stainless-steel range. Calculation incl. structural analysis and anchor layout using Varifix® software