W-SL carrier U100
W-SL carrier U100 - 1
W-SL carrier U100 - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-SL carrier U100

Channel steel with inclined or parallel inner flange surfaces, cold-rolled or hot-rolled

  • Length: 600 cm
  • Height: 100 mm
  • Width: 50 mm
  • Material thickness: 8.5 mm
  • Bore diameter: 18 mm
  • Hole distance: 50 mm
  • Distance 1: 50 mm
  • Material: Steel
  • Weight per metre: 10.5 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Length Height Width Quantity PU
price/PU
0862991100
Batch hot dip galvanized 600 cm 100 mm 50 mm
600 pcs
0862991125
Primed 600 cm 100 mm 50 mm
600 pcs
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
Notice

Length of blanks indicated separately when ordering. Blanks cut to a hole grid of 50 mm.


Surcharges in accordance with DIN 18379 to DIN 18382 apply for invoicing.