Nexis bar mounting plate
Nexis bar mounting plate - 1
Nexis bar mounting plate - 2
Nexis bar mounting plate - 3
Nexis bar mounting plate - 4
Nexis bar mounting plate - 5
Nexis bar mounting plate - 6

For detailed information, other images and documents, please select individual articles from the following table.

Nexis bar mounting plate

With 2-point attachment

  • Number of mounting points: 2-point
  • Material: Steel / Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Number of mounting points Material Surface Quantity PU
price/PU
F060073126
0 mm 2-point Steel / Die-cast zinc Nickel plated
F060073127
2 mm 2-point Steel / Die-cast zinc Nickel plated
F060073128
4 mm 2-point Steel / Die-cast zinc Nickel plated
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
For clip-on assembly of Nexis furniture hinges


Quick to assemble and disassemble furniture doors without the need for tools



Height adjustment: ±2.0 mm


Large adjustment range to compensate for production tolerances



Compact, neat appearance



Height adjustment using eccentric, parallel to the unit's front edge



Depth adjustment using eccentric fitting


  • Easy to adjust doors

  • No need to loosen fastening screws to adjust

Specified dimensions not binding. Subject to technical changes!