Multiple lock with 2 bolts and 2 power wedges
Multiple lock with 2 bolts and 2 power wedges - 1
Multiple lock with 2 bolts and 2 power wedges - 2
Multiple lock with 2 bolts and 2 power wedges - 3
Multiple lock with 2 bolts and 2 power wedges - 4
Multiple lock with 2 bolts and 2 power wedges - 5
Multiple lock with 2 bolts and 2 power wedges - 6
Multiple lock with 2 bolts and 2 power wedges - 7
Multiple lock with 2 bolts and 2 power wedges - 8
Multiple lock with 2 bolts and 2 power wedges - 9
Multiple lock with 2 bolts and 2 power wedges - 10
Multiple lock with 2 bolts and 2 power wedges - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multiple lock with 2 bolts and 2 power wedges

Combination lock: Combined insertion of the power wedges and bolts in the door frame.

  • Suitable for rebate clearance: 4 mm/12 mm (Euro rebate)
  • DIN direction: DIN R/L
  • Face plate length: 2200 mm
  • Lock-case thickness: 15.5 mm
  • Lock housing length of adjacent locks: 150 mm
  • Lock housing width of adjacent ladders: 40 mm
  • Lock housing thickness of adjacent locks: 16 mm
  • Resistance class: RC 3
  • EN standard: 1627, 1628, 1629, 1630, 14351-1
  • DIN: 18251-3
  • Approval: QM 343:2009
  • EC declaration of conformity (CE): CE label possible with system check

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for Face plate width Backset Distance (from handle to lock) Quantity PU
price/PU
0688526442
Rebated wooden doors, House doors 16 mm 65 mm 92 mm
1 pcs
0688526742
Rebated wooden doors, House doors 20 mm 65 mm 92 mm
1 pcs
0688526443
Rebated wooden doors, House doors 16 mm 65 mm 92 mm
1 pcs
0688526743
Rebated wooden doors, House doors 20 mm 65 mm 92 mm
1 pcs
0688526122
Rebated wooden doors, Apartment entrance doors 16 mm 55 mm 72 mm
1 pcs
0688526202
Rebated wooden doors, Apartment entrance doors 20 mm 55 mm 72 mm
1 pcs
0688526208
Rebated wooden doors, Apartment entrance doors 20 mm 65 mm 72 mm
1 pcs
0688526252
Rebated wooden doors, House doors 20 mm 80 mm 92 mm
1 pcs
0688526253
Rebated wooden doors, House doors 20 mm 80 mm 92 mm
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
Locking process: Power wedges pull the door leaf securely into the door frame; the bolts then follow.


Provides maximum protection against doors warping



Bolts, power wedges and bars are secured against being pulled back after just one revolution of the key.

Specified dimensions not binding. Subject to technical changes.