Aluminium adhesive tape

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium adhesive tape

Aluminium-metallised polypropylene, no release layer

  • Backing material: Aluminium-coated polypropylene
  • Adhesive base: Acrylate
  • Thickness: 0.05 mm
  • Colour: Silver coloured
  • Length: 100 m
  • Min./max. temperature resistance: -20 to 70 °C
  • Min./max. processing temperature: 10 to 30 °C
  • Adhesive force at 25 mm: 6 N
  • Elongation at break: 90 %
  • Silicone-free: Yes
  • Moisture resistance: No
  • Ultraviolet resistance: No
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Backing material Adhesive base Thickness Quantity PU
price/PU
0874100331
75 mm Aluminium-coated polypropylene Acrylate 0.05 mm
1 pcs
0874100332
100 mm Aluminium-coated polypropylene Acrylate 0.05 mm
1 pcs
0874100330
50 mm Aluminium-coated polypropylene Acrylate 0.05 mm
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
  • No separating layer

  • Tear-proof