Drilling screw, countersunk head with AW drive pias®
Drilling screw, countersunk head with AW drive pias<SUP>®</SUP> - 1
Drilling screw, countersunk head with AW drive pias<SUP>®</SUP> - 2
Drilling screw, countersunk head with AW drive pias<SUP>®</SUP> - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, countersunk head with AW drive pias®

Galvanised steel, blue passivated (A3K), with AW drive

  • Material: Steel
  • Surface: Zinc plated
  • Other standard: Company standard
  • Head type: Countersunk head 80 degree
  • Thread type: Self-tapping screw thread
  • RoHS-compliant: Yes

See product details

Available in 39 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
020573513
3.5 mm 13 mm 6.8 mm 2.5 mm
1000 pcs
020573516
3.5 mm 16 mm 6.8 mm 2.5 mm
1000 pcs
020573522
3.5 mm 22 mm 6.8 mm 2.5 mm
1000 pcs
020573519
3.5 mm 19 mm 6.8 mm 2.5 mm
1000 pcs
020573525
3.5 mm 25 mm 6.8 mm 2.5 mm
1000 pcs
020573913
3.9 mm 13 mm 7.5 mm 2.8 mm
1000 pcs
020573916
3.9 mm 16 mm 7.5 mm 2.8 mm
1000 pcs
020573919
3.9 mm 19 mm 7.5 mm 2.8 mm
1000 pcs
020574213
4.2 mm 13 mm 8.1 mm 3.1 mm
1000 pcs
020574216
4.2 mm 16 mm 8.1 mm 3.1 mm
1000 pcs
020574219
4.2 mm 19 mm 8.1 mm 3.1 mm
1000 pcs
020574225
4.2 mm 25 mm 8.1 mm 3.1 mm
1000 pcs
020574222
4.2 mm 22 mm 8.1 mm 3.1 mm
1000 pcs
020574816
4.8 mm 16 mm 9.5 mm 3.5 mm
1000 pcs
020574822
4.8 mm 22 mm 9.5 mm 3.5 mm
1000 pcs
020574819
4.8 mm 19 mm 9.5 mm 3.5 mm
1000 pcs
020574825
4.8 mm 25 mm 9.5 mm 3.5 mm
500 pcs
020574832
4.8 mm 32 mm 9.5 mm 3.5 mm
500 pcs
020574850
4.8 mm 50 mm 9.5 mm 3.5 mm
300 pcs
020574838
4.8 mm 38 mm 9.5 mm 3.5 mm
500 pcs
020575525
5.5 mm 25 mm 10.8 mm 3.8 mm
020575538
5.5 mm 38 mm 10.8 mm 3.8 mm
020575545
5.5 mm 45 mm 10.8 mm 3.8 mm
020575550
5.5 mm 50 mm 10.8 mm 3.8 mm
020576338
6.3 mm 38 mm 12.4 mm 4.3 mm
500 pcs
020576350
6.3 mm 50 mm 12.4 mm 4.3 mm
020574238
4.2 mm 38 mm 8.1 mm 3.1 mm
500 pcs
020573938
3.9 mm 38 mm 7.5 mm 2.8 mm
100 pcs
020574245
4.2 mm 45 mm 8.1 mm 3.1 mm
020574250
4.2 mm 50 mm 8.1 mm 3.1 mm
300 pcs
020574860
4.8 mm 60 mm 9.5 mm 3.5 mm
100 pcs
020574870
4.8 mm 70 mm 9.5 mm 3.5 mm
100 pcs
020572913
2.9 mm 13 mm 5.5 mm 2 mm
020573922
3.9 mm 22 mm 7.5 mm 2.8 mm
1000 pcs
020573925
3.9 mm 25 mm 7.5 mm 2.8 mm
020573932
3.9 mm 32 mm 7.5 mm 2.8 mm
020574845
4.8 mm 45 mm 9.5 mm 3.5 mm
300 pcs
020576345
6.3 mm 45 mm 12.4 mm 4.3 mm
500 pcs
020574232
4.2 mm 32 mm 8.1 mm 3.1 mm
500 pcs
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
Drilling, threading, screwing-in — all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors



AW drive system


  • Optimal torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion


Included: 1 bit

Notice

Contact pressure during machining approx. 100 N, screw in with depth stop if necessary.

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.