Stainless steel care spray

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel care spray

Cleaning care emulsion for metallic surfaces

  • Chemical basis: Medic white oil with synthetic oils
  • Smell/fragrance: Characteristic
  • Colour: White
  • pH value: 10.2
  • Density: 0.855 g/cm³
  • Bio-degradable: Yes
  • AOX-free: Yes
  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Contents: 400 ml

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Smell/fragrance Colour pH value Quantity PU
price/PU
0893121
Medic white oil with synthetic oils Characteristic White 10.2
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
Nurturing, creamy emulsion with cleaning effect


  • Dirt, cleaning and wiping marks and greasy, oily finger prints are thoroughly removed

  • Can be used on vertical surfaces
Notice

Do not spray on hot surfaces or use in direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.