Floor panel with integrated lashing rails
Floor panel with integrated lashing rails - 1
Floor panel with integrated lashing rails - 2
Floor panel with integrated lashing rails - 3

For detailed information, other images and documents, please select individual articles from the following table.

Floor panel with integrated lashing rails

Loads can be quickly secured using the integrated lashing rail

See product details

Available in 28 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Product weight (per item) Quantity PU
price/PU
0963100047
34.8 kg
1 pcs
0963100048
40.5 kg
1 pcs
0963100049
61.2 kg
1 pcs
0963100050
63.8 kg
1 pcs
0963140058
34.8 kg
1 pcs
0963140059
41.8 kg
1 pcs
0963140060
52 kg
1 pcs
0963140061
51 kg
1 pcs
0963140062
51 kg
1 pcs
0963140063
57 kg
1 pcs
0963140064
34.4 kg
1 pcs
0963140065
44 kg
1 pcs
0963140066
49.6 kg
1 pcs
0963140067
60.2 kg
1 pcs
0963140071
34 kg
1 pcs
0963140072
33.2 kg
1 pcs
0963140068
29 kg
1 pcs
0963140069
35.5 kg
1 pcs
0963100051
28.5 kg
1 pcs
0963100052
33.4 kg
1 pcs
0963100053
33.9 kg
1 pcs
0963120061
33.4 kg
1 pcs
0963120062
39.4 kg
1 pcs
0963120063
39.2 kg
1 pcs
0963120064
38.8 kg
1 pcs
0963120065
46.8 kg
1 pcs
0963120066
46.4 kg
1 pcs
0963110055
49 kg
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
Profiled exactly to vehicle specifications



Suitable for many different vehicle types


See assignment table



Lashing rail made of anodised aluminium



Compatible with automotive fittings and clamping rods




Certified as environmentally friendly



Standard plastic covers for all cut-outs for lashing eyes



Veneered entirely with hardwood (beech)


Thickness: 10 mm



Surface


Top surface: light-resistant synthetic resin film coating, anthracite



Glue


Complies with EN 314-2 (Class 2, for humid and protected exterior conditions), formaldehyde emissions class E1



Coefficient of sliding friction


0.28 μ in accordance with DIN EN 12195-1 and VDI 2700 ff. (load securing)


0.59 μ in accordance with EN 14041 (slip resistance)



Tongue and groove system for each vehicle model, with centring edge for seamless connections