Slide wax

For detailed information, other images and documents, please select individual articles from the following table.

Slide wax

Silicone-free dry lubricant with PTFE

  • Chemical basis: Wax
  • Colour: Yellow, White
  • Density: 0.745 g/cm³
  • Min. temperature conditions: 5 °C
  • Max. temperature conditions: 60 °C
  • Boiling point: -35 °C
  • Acid-free: Yes
  • Resin-free: Yes
  • Mineral oil-free: Yes
  • AOX-free: Yes
  • Chloric: No
  • Contents: 500 ml
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Density Min. temperature conditions Quantity PU
price/PU
0893550000
Wax Yellow, White 0.745 g/cm³ 5 °C
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
Outstanding sliding properties


Leaves behind a dry, smooth and long-lasting film on the surface



Non-contaminating, non-greasy wax


  • No oily residues, no grease or dirt stains on packaging

  • No dirt or dust adhesion


Good resistance and material compatibility


  • Resistant to high pressure and water erosion

  • Resistant to dirt, moisture, splash and salt water, weak acids and alkaline solutions

  • Compatible with plastic


Protects against corrosion



Silicone, resin, mineral oil and acid-free

NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer support service provides technical information or acts in an advisory capacity, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or where the advisor was acting with wilful intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.