Flap hinge TIOMOS
Flap hinge TIOMOS - 1
Flap hinge TIOMOS - 2
Flap hinge TIOMOS - 3
Flap hinge TIOMOS - 4
Flap hinge TIOMOS - 5
Flap hinge TIOMOS - 6
Flap hinge TIOMOS - 7
Flap hinge TIOMOS - 8
Flap hinge TIOMOS - 9
Flap hinge TIOMOS - 10
Flap hinge TIOMOS - 11
Flap hinge TIOMOS - 12
Flap hinge TIOMOS - 13

For detailed information, other images and documents, please select individual articles from the following table.

Flap hinge TIOMOS

Flap overlay up to 19 mm

  • Door stop: Supported
  • Cushioning effect: No
  • With spring: No
  • Type of assembly: Screw-on
  • Suitable for min./max. door thickness: 14-21 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Opening angle: 90 Degree

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Cushioning effect With spring Type of assembly Quantity PU
price/PU
F053139671
Supported No No Screw-on
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
  • Opening angle 90°

  • For flaps up to 21 mm thick

  • Narrow joint profile

  • 3-dimensional adjustment
Notice

Flap and floor parts secured with chipboard screws, ∅ 3.5 x 15 mm.


Hinge dimensions and joint calculation according to factory setting.

Dimensions not binding. Subject to technical changes!