Square shell design handle
Square shell design handle - 1
Square shell design handle - 2
Square shell design handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Square shell design handle

  • Material: Die-cast zinc
  • Height: 13 mm
  • Height of the shelf edge: 2 mm
  • Drill hole depth: 11 mm

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Gloss level External length Internal length Quantity PU
price/PU
0685001083
Nickel plated Matt 49 mm 30 mm
1 pcs
0685001085
Chrome plated Polished 49 mm 30 mm
1 pcs
0685001086
Nickel plated Matt 63 mm 44 mm
1 pcs
0685001087
Chrome plated Matt 63 mm 44 mm
1 pcs
0685001080
Nickel plated Matt 39 mm 20 mm
1 pcs
0685001081
Chrome plated Matt 39 mm 20 mm
1 pcs
0685001082
Chrome plated Polished 39 mm 20 mm
1 pcs
0685001088
Chrome plated Polished 63 mm 44 mm
1 pcs
0685001084
Chrome plated Matt 49 mm 30 mm
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
Specified dimensions not binding. Subject to technical changes.

Specified dimensions not binding. Subject to technical changes.