Structural adhesive Multi-fibre adhesive
Structural adhesive Multi-fibre adhesive - 1
Structural adhesive Multi-fibre adhesive - 2
Structural adhesive Multi-fibre adhesive - 3
Structural adhesive Multi-fibre adhesive - 4

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive Multi-fibre adhesive

High-strength adhesive strengthened with structural fibres

  • Contents: 310 ml
  • Container: Cartridge
  • Colour: Transparent
  • Chemical basis: Polyurethane
  • Min. skin-formation time: 7 min
  • Full curing speed/conditions: 1 mm/d / Depending on the strength of caterpillars
  • Min. functional strength: 20 min
  • Conditions for functional strength: with tension-free materials
  • Min./max. processing temperature: 7 to 35 °C
  • Min./max. temperature resistance: -30 to 110 °C
  • Min. flashing point: 181 °C
  • Shelf life from production/conditions: 12 Month / at 15°C to 25°C
  • Silicone-free: Yes
  • Solvent-free: No
  • PVC-free: Yes
  • VOC-free: Yes
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Chemical basis Quantity PU
price/PU
0893100115
310 ml Cartridge Transparent Polyurethane
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
Glass fibre reinforcement


Thanks to the integrated glass fibre reinforcement, outstanding adhesive strength is achieved even with adhesive bonds under heavy loads.



Tested adhesive properties


  • Tested water resistance level D4 in accordance with EN 204 (test number: 50533042/3)

  • Thermal stability in accordance with EN 14257 - Watt 91 (test number: 505 33042/4)


Hardens quickly


  • Fast reaction time with high initial strength after just approx. 15 minutes.

  • Enables you to continue working quickly.


Transparent hardening



Wide range of adhesion



Slightly foaming



Can be sanded and painted over



Resistant to weathering and ageing



Silicon-free

Notice

For safety reasons, the adhesive bead must not be more than 2.5 mm.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.