Solvent-free assembly adhesive
Solvent-free assembly adhesive - 1
Solvent-free assembly adhesive - 2

For detailed information, other images and documents, please select individual articles from the following table.

Solvent-free assembly adhesive

Solvent-free, acrylic dispersion-based adhesive with high initial strength for bonding a wide range of indoor materials

  • Chemical basis: Acrylate dispersion
  • Colour: Light beige
  • Density/conditions: 1.34 g/cm³ / in accordance with DIN 53217-2
  • Min. proportion of solids: 72 %
  • Conditions for proportion of solids: in accordance with DIN 53189
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -25 to 80 °C
  • Stability under load: 2 mm
  • Conditions for stability under load: in accordance with DIN EN 27390
  • Shelf life from production: 12 Month
  • Container: Cartridge
  • Weight of content: 415.4 g
  • Contents: 310 ml
  • Silicone-free: Yes
  • Resistance against: Aging, Weather

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Density/condi... Min. proportion of solids Quantity PU
price/PU
0893100100
Acrylate dispersion Light beige 1.34 g/cm³ / in accordance with DIN 53217-2 72 %
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
  • Paint-compatible/can be painted over

  • Resistant to ageing

  • Silicone-free

  • Compatible with polystyrene

  • Stable
Notice

The assembly adhesive should not be used in sanitary areas, on marble/natural stone, underground, on bituminous substrates, on untreated (non-primed) metal surfaces or on joints in constant contact with moisture (e.g. concrete surfaces in contact with the ground).


The setting speed is determined by the ambient temperature and quantity of adhesive applied. This is increased with high adhesive quantities and in cold and damp conditions.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.