Thin-walled heat-shrink hose

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Thin-walled heat-shrink hose

Without internal adhesive

  • Dielectric strength: 20 kV/mm
  • Min./max. shrinkage temperature: 90 to 200 °C
  • Min./max. temperature conditions: -55 to 135 °C
  • Material: Polyolefin

See product details

Available in 41 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Diameter Diameter (shrunk) Sleeve-wall thickness when shrunk Quantity PU
price/PU
07718012
Black 1.2 mm 0.6 mm 0.33 mm
10 m
07718016
Black 1.6 mm 0.8 mm 0.36 mm
10 m
07718024
Black 2.4 mm 1.2 mm 0.43 mm
10 m
077180243
Black 2.5 mm 0.8 mm 0.43 mm
10 m
07718048
Black 4.8 mm 2.4 mm 0.43 mm
10 m
07718032
Black 3.2 mm 1.6 mm 0.43 mm
10 m
07718095
Black 9.5 mm 4.8 mm 0.56 mm
5 m
07718064
Black 6.4 mm 3.2 mm 0.56 mm
5 m
077180953
Black 9.5 mm 3 mm 0.68 mm
5 m
07718190
Black 19 mm 9.5 mm 0.69 mm
5 m
07718127
Black 12.7 mm 6.4 mm 0.56 mm
5 m
07718508
Black 51 mm 25.4 mm 0.97 mm
5 m
077181903
Black 19 mm 6 mm 0.77 mm
5 m
0771870127
Blue 12.7 mm 6.4 mm 0.56 mm
5 m
0771870064
Blue 6.4 mm 3.2 mm 0.56 mm
5 m
0771870032
Blue 3.2 mm 1.6 mm 0.43 mm
10 m
0771870254
Blue 25.4 mm 12.7 mm 0.76 mm
5 m
0771871064
Red 6.4 mm 3.2 mm 0.56 mm
5 m
0771871127
Red 12.7 mm 6.4 mm 0.56 mm
5 m
0771872032
Yellow 3.2 mm 1.6 mm 0.43 mm
10 m
0771871254
Red 25.4 mm 12.7 mm 0.76 mm
5 m
0771872127
Yellow 12.7 mm 6.4 mm 0.56 mm
5 m
0771872064
Yellow 6.4 mm 3.2 mm 0.56 mm
5 m
0771873064
White 6.4 mm 3.2 mm 0.56 mm
5 m
0771873032
White 3.2 mm 1.6 mm 0.43 mm
10 m
0771873127
White 12.7 mm 6.4 mm 0.56 mm
5 m
0771874064
Green, Yellow 6.4 mm 3.2 mm 0.56 mm
5 m
0771873254
White 25.4 mm 12.7 mm 0.76 mm
5 m
0771874032
Green, Yellow 3.2 mm 1.6 mm 0.43 mm
10 m
0771874254
Green, Yellow 25.4 mm 12.7 mm 0.76 mm
5 m
0771875032
Transparent 3.2 mm 1.6 mm 0.43 mm
10 m
0771875064
Transparent 6.4 mm 3.2 mm 0.56 mm
5 m
0771875254
Transparent 25.4 mm 12.7 mm 0.76 mm
5 m
0771875127
Transparent 12.7 mm 6.4 mm 0.56 mm
5 m
077180483
Black 4.8 mm 1.5 mm 0.51 mm
10 m
07718254
Black 25.4 mm 12.7 mm 0.76 mm
5 m
07718381
Black 38.1 mm 19 mm 0.86 mm
5 m
077183813
Black 39 mm 13 mm 0.86 mm
5 m
0771872254
Yellow 25.4 mm 12.7 mm 0.76 mm
5 m
0771874127
Green, Yellow 12.7 mm 6.4 mm 0.56 mm
5 m
0771871032
Red 3.2 mm 1.6 mm 0.43 mm
10 m
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
On cardboard core for ORSY® 10 dispenser system


UL 224 (except transparent variant)