Padlock Würth
Padlock Würth - 1
Padlock Würth - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Padlock Würth

  • Type of closure: Keyed different
  • Material of the housing: Aluminium
  • Material of the protective coat: Plastic
  • Material of the padlock shackle: Hardened steel
  • Surface of the clip: Chrome plated
  • Material of keys: Steel
  • Surface of the key: Nickel plated
  • Number of keys: 2 PCS
  • Housing width: 43.2 mm
  • Housing thickness: 16.3 mm
  • Housing height: 32.2 mm
  • Bracket diameter: 6.6 mm
  • Shackle height clearance: 22.5 mm
  • Shackle width clearance: 20.3 mm
  • Area of application: Indoors
  • Suitable for: Tool trolley, Tool box, Luggage, Lock bolt, Hasps, Locker

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour of protective coat Type of closure Material of the housing Material of the protective coat Quantity PU
price/PU
0688904945
Black Keyed different Aluminium Plastic
0688904940
Red Keyed different Aluminium Plastic