Concealed hinge, TIOMOS M9 click-on
Concealed hinge, TIOMOS M9 click-on - 1
Concealed hinge, TIOMOS M9 click-on - 2
Concealed hinge, TIOMOS M9 click-on - 3
Concealed hinge, TIOMOS M9 click-on - 4
Concealed hinge, TIOMOS M9 click-on - 5
Concealed hinge, TIOMOS M9 click-on - 6
Concealed hinge, TIOMOS M9 click-on - 7
Concealed hinge, TIOMOS M9 click-on - 8
Concealed hinge, TIOMOS M9 click-on - 9
Concealed hinge, TIOMOS M9 click-on - 10
Concealed hinge, TIOMOS M9 click-on - 11
Concealed hinge, TIOMOS M9 click-on - 12
Concealed hinge, TIOMOS M9 click-on - 13

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, TIOMOS M9 click-on

All-round hinge for sophisticated and versatile door applications

  • Type of assembly: Screw-on
  • Hole drilling: 48/9 mm
  • Suitable for min./max. door thickness: 12-28 mm
  • Material: Steel / Die-cast zinc
  • Surface: Nickel plated
  • Opening angle: 110 Degree
  • Hinge pot depth: 9 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cushioning effect With spring Type of assembly Hole drilling Quantity PU
price/PU
F029140334
Yes Yes Screw-on 48/9 mm
F047140335
No Yes Screw-on 48/9 mm
F049140336
No No Screw-on 48/9 mm
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
Easy-to-adjust depth using threaded screw

Specified dimensions not binding. Subject to technical changes. Sample stop recommended.