Multipurpose aluminium ladder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multipurpose aluminium ladder

Flexible for use as a leaning, extension or step ladder. Complies with the traverse obligation in accordance with the new DIN EN 131.

  • Material: Aluminium
  • Traverse dimensions: 64 x 25 mm
  • Rung distance: 283 mm
  • Rung dimensions: 28 x 28 mm
  • Standards: EN 131

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of rungs Traverse length Beam dimensions Min./max. length as standard ladder Quantity PU
price/PU
0962930610
3 x 10 1.05 m 84 mm x 25 mm 2.98-6.95 m
1 pcs
0962930608
3 x 8 0.95 m 64 mm x 25 mm 2.42-5.25 m
1 pcs
0962930612
3 x 12 1.2 m 97 mm x 25 mm 3.55-8.65 m
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
Ladder parts are secure and torsion resistant


Robust guide fittings with plain bearings made from abrasion-resistant plastic



Highly torsion-resistant


Quadruple flanges and pressed rung/strut connection



Very good bending resistance


Struts made of extruded aluminium



Secure footing


Non-slip 2-component feet/shoes



Step safety


Grooved rungs



Can be used separately as a leaning ladder (extension ladder type 3x12)


Two-part traverse



Can be used from either side (extension ladder type 3x8, type 3x10)


  • Ladder feet top and bottom

  • Rungs grooved on both sides


Can also be used as a step ladder with the "connecting plate" accessory

Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.