Parquet acrylic

For detailed information, other images and documents, please select individual articles from the following table.

Parquet acrylic

For sealing indoor parquet joints

  • Contents: 310 ml
  • Container: Cartridge
  • Chemical basis: Polyacrylic dispersion
  • Density: 1.75 g/cm³
  • Continuous motion absorption: 10 %
  • Smell/fragrance: Faint odour
  • Min. skin-formation time: 10 min
  • Shore A hardness: 25
  • Min./max. temperature resistance: -25 to 80 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Full curing speed: 1 mm/d
  • Min. final strength: 28 d
  • Can be sanded after: 10 d

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Shelf life from production Contents Container Quantity PU
price/PU
08921710
Maple, Birch 24 Month 310 ml Cartridge
08921711
Beech, light 24 Month 310 ml Cartridge
08921712
Ash bright 18 Month 310 ml Cartridge
08921716
Walnut 24 Month 310 ml Cartridge
08921713
Oak 24 Month 310 ml Cartridge
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
Flexibility


High absorption of movements.



Sanding


During subsequent sanding work on parquet, parquet acrylic can be sanded without damaging the sealant.



Painting over


Once hardened, can be treated and painted with commercially available parquet sealing products (preliminary testing is required).



Silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.