Concealed hinge, TIOMOS click-on 110/45 A
Concealed hinge, TIOMOS click-on 110/45 A - 1
Concealed hinge, TIOMOS click-on 110/45 A - 2
Concealed hinge, TIOMOS click-on 110/45 A - 3
Concealed hinge, TIOMOS click-on 110/45 A - 4
Concealed hinge, TIOMOS click-on 110/45 A - 5

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, TIOMOS click-on 110/45 A

Available in three designs

  • Door stop: Supported
  • Type of assembly: Screw-on
  • Hole drilling: 52/5.5 mm
  • Suitable for min./max. door thickness: 16-24 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Suitable for angled cabinets: 45 Degree
  • Opening angle: 110 Degree

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cushioning effect With spring Door stop Type of assembly Quantity PU
price/PU
F028138715
Yes Yes Supported Screw-on
F045138653
No Yes Supported Screw-on
F046138775
No No Supported Screw-on
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
  • For 45° tapered cabinets

  • Tiomos Click-on to screw on

  • Easy-to-adjust depth using threaded screw

  • 3-dimensional adjustment with compatible mounting plate

  • Virtually seamless joints

Specified dimensions not binding. Subject to technical changes!