One-ear clamp with insert ring

For detailed information, other images and documents, please select individual articles from the following table.

One-ear clamp with insert ring

Low overall height for connections in the tightest of spaces

  • Material: Stainless steel A2, 1.4307
  • Material of the insert ring: Stainless steel A2, 1.4307
  • Surface: Plain
  • RoHS-compliant: Yes

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Min./max. grip range Diameter Material Quantity PU
price/PU
0541070
6.4 mm 5.6-6.5 mm 7 mm Stainless steel A2, 1.4307
100 pcs
0541066
5.5 mm 5.2-6.2 mm 6.6 mm Stainless steel A2, 1.4307
100 pcs
0541080
6.4 mm 6.3-7.5 mm 8 mm Stainless steel A2, 1.4307
100 pcs
0541090
7.4 mm 7.0-8.5 mm 9 mm Stainless steel A2, 1.4307
0541113
7.4 mm 9.1-10.8 mm 11.3 mm Stainless steel A2, 1.4307
100 pcs
0541123
7.4 mm 9.8-11.8 mm 12.3 mm Stainless steel A2, 1.4307
0541100
7.4 mm 8.0-9.5 mm 10 mm Stainless steel A2, 1.4307
100 pcs
0541145
8.2 mm 11.8-13.8 mm 14.5 mm Stainless steel A2, 1.4307
100 pcs
0541155
8.2 mm 12.8-14.8 mm 15.5 mm Stainless steel A2, 1.4307
0541138
8.2 mm 11.1-13.1 mm 13.8 mm Stainless steel A2, 1.4307
100 pcs
0541175
8.2 mm 14.6-16.8 mm 17.5 mm Stainless steel A2, 1.4307
0541165
8.2 mm 13.2-15.8 mm 16.5 mm Stainless steel A2, 1.4307
100 pcs
0541210
9.2 mm 18.0-20.3 mm 21 mm Stainless steel A2, 1.4307
100 pcs
0541195
8.2 mm 16.5-18.8 mm 19.5 mm Stainless steel A2, 1.4307
100 pcs
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
Low installation height, small clamping range


Precise assembly even in the narrowest spaces

Notice

The outside diameter of the hose mounted on the connector should be approximately in the middle of the clamp's range.