Fixing bolt anchor W-FA/S with long U washer for timber construction
Fixing bolt anchor W-FA/S with long U washer for timber construction - 1
Fixing bolt anchor W-FA/S with long U washer for timber construction - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fixing bolt anchor W-FA/S with long U washer for timber construction

Bolt anchor for timber construction, suitable for high loads in non-cracked concrete. Zinc-plated steel

  • Material: Steel
  • Surface: Zinc plated
  • Approval: ETA-02/0001

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) Quantity PU
price/PU
5932112160
M12 160 mm 65 / 65 / 90 mm 80 / 50 / 75 mm
25 pcs
5932112180
M12 180 mm 85 / 65 / 90 mm 100 / 50 / 75 mm
25 pcs
5932112200
M12 200 mm 105 / 65 / 90 mm 120 / 50 / 75 mm
25 pcs
5932112220
M12 220 mm 125 / 65 / 90 mm 140 / 50 / 75 mm
25 pcs
5932112240
M12 240 mm 145 / 65 / 90 mm 160 / 50 / 75 mm
20 pcs
5932112255
M12 255 mm 160 / 65 / 90 mm 175 / 50 / 75 mm
20 pcs
5932112285
M12 285 mm 190 / 65 / 90 mm 205 / 50 / 75 mm
20 pcs
5932112355
M12 355 mm 260 / 65 / 90 mm 275 / 50 / 75 mm
10 pcs
5932112325
M12 325 mm 230 / 65 / 90 mm 245 / 50 / 75 mm
20 pcs
5932116220
M16 220 mm 100 / 82 / 110 mm 118 / 64 / 95 mm
10 pcs
5932116250
M16 250 mm 130 / 82 / 110 mm 148 / 64 / 95 mm
10 pcs
5932116320
M16 320 mm 200 / 82 / 110 mm 218 / 64 / 95 mm
10 pcs
5932116285
M16 285 mm 165 / 82 / 110 mm 183 / 64 / 95 mm
10 pcs
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
  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding galvanised steel anchor

  • Two anchorage depths — wide range of applications
  • ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)