SLA LED head lamp
SLA LED head lamp - 1
SLA LED head lamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

SLA LED head lamp

Can also be used as a hand-held lamp (can be removed from headband)

  • Min./max. luminous flux: 20 / 200 lm
  • Lighting range min./ max.: 40 / 130 m
  • Min./max. luminous period: 4.5-35 h
  • IP protection class: IP 54
  • Weight of lamp: 70 g
  • Rechargeable battery/battery designation: Mignon AA; LR6; AM3
  • Number of rechargeable batteries/batteries: 1 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. luminous flux Lighting range min./ max. Min./max. luminous period IP protection class Quantity PU
price/PU
0827809998
20 / 200 lm 40 / 130 m 4.5-35 h IP 54
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
  • Dimmable and focusable

  • 2 light programs – low power, power

  • Integrated retaining clip – can be attached to clothing and belts

  • Swivelling lamp head