Button cell Alkaline manganese 1.5 V
Button cell Alkaline manganese 1.5 V - 1
Button cell Alkaline manganese 1.5 V - 2
Button cell Alkaline manganese 1.5 V - 3
Button cell Alkaline manganese 1.5 V - 4
Button cell Alkaline manganese 1.5 V - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Button cell Alkaline manganese 1.5 V

Low level of self-discharge and long shelf life – 3 years

  • Nominal voltage: 1.5 V/DC
  • Type of rechargeable battery/battery: AlMn

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. IEC designation for button-cell batteries Diameter x height Diameter Height Quantity PU
price/PU
082708 13
SR 44/LR 44 (V 13 GS(V13 GA); V357; A76 11.6 x 5.4 mm 11.6 mm 5.4 mm
082708 392
SR 41/ LR 41 (V392;D392;A63) 7.9 x 3.6 mm 7.9 mm 3.6 mm
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
In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.