Polyester fleece adhesive tape
Polyester fleece adhesive tape - 1
Polyester fleece adhesive tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Polyester fleece adhesive tape

Dampens noise

  • Width: 19 mm
  • Thickness: 0.50 mm
  • Min./max. temperature resistance: -40 to 105 °C
  • Length: 10 m
  • Colour: Black
  • Min. longitudinal resistance to tearing: 30 N/cm
  • Elongation at break: 10 %
  • Backing material: Woven polyester fleece
  • Adhesive base: Synthetic natural rubber

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Thickness Min./max. temperature resistance Length Quantity PU
price/PU
0771100219
19 mm 0.50 mm -40 to 105 °C 10 m
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
  • High adhesive strength

  • Ageing-resistant

  • PVC-compatible

  • Solvent-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.