For detailed information, other images and documents, please select individual articles from the following table.
Ideal for mounting wood structures (large U-washer as per DIN 440), galv. steel
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
Extremely flexible to use
Three anchoring depths (sizes 6 – 14) and a large variety of types
Fastening can be adjusted up to twice after installation
(Sizes 8 - 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)
From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.
If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.
ETA-16/0043 for individual attachment
Option 1, cracked and non-cracked concrete, seismic performance category C1 (size 8–14)
Fire resistance
R30, R60, R90, R120; Technical Report TR020 (included in the approvals)
Individual attachment
Normal concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 (size 8–14))
Specially suited to timber construction applications such as the attachment of
e.g. footing beams, sill anchors, canopies
Can be used in concrete < C20/25 and hard natural stone (unapproved)
W-BS/S (zinc-plated steel) approved for use in dry indoor areas