High-performance anchor with hexagon screw W-HAZ-S/S
High-performance anchor with hexagon screw W-HAZ-S/S - 1
High-performance anchor with hexagon screw W-HAZ-S/S - 2
High-performance anchor with hexagon screw W-HAZ-S/S - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-performance anchor with hexagon screw W-HAZ-S/S

Heavy-duty anchor for high loads in cracked and non-cracked concrete, clean finish on the attached part. Zinc-plated steel

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 28 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height (t fix) Width across flats Quantity PU
price/PU
0905210003
M6 95 mm 30 mm 10 mm
50 pcs
0905210002
M6 75 mm 10 mm 10 mm
50 pcs
0905212001
M8 77 mm mm 13 mm
0905212003
M8 107 mm 30 mm 13 mm
50 pcs
0905212002
M8 87 mm 10 mm 13 mm
50 pcs
0905212004
M8 127 mm 50 mm 13 mm
25 pcs
0905215001
M10 93 mm mm 17 mm
25 pcs
0905215003
M10 118 mm 25 mm 17 mm
25 pcs
0905215005
M10 188 mm 95 mm 17 mm
25 pcs
0905215004
M10 138 mm 45 mm 17 mm
25 pcs
0905218001
M12 107 mm mm 19 mm
20 pcs
0905218003
M12 127 mm 20 mm 19 mm
0905218002
M12 117 mm 10 mm 19 mm
20 pcs
0905218004
M12 147 mm 40 mm 19 mm
20 pcs
0905218005
M12 177 mm 70 mm 19 mm
20 pcs
0905210004
M6 115 mm 50 mm 10 mm
50 pcs
0905215002
M10 108 mm 15 mm 17 mm
25 pcs
0905224002
M16 152 mm 20 mm 24 mm
10 pcs
0905224001
M16 132 mm mm 24 mm
10 pcs
0905224003
M16 182 mm 50 mm 24 mm
10 pcs
0905224011
M16 150 mm mm 24 mm
10 pcs
0905224015
M16 200 mm 50 mm 24 mm
10 pcs
0905224013
M16 180 mm 30 mm 24 mm
10 pcs
0905228002
M20 192 mm 30 mm 30 mm
5 pcs
0905228001
M20 172 mm 10 mm 30 mm
10 pcs
0905228003
M20 222 mm 60 mm 30 mm
5 pcs
0905228004
M20 262 mm 100 mm 30 mm
5 pcs
0905210001
M6 65 mm mm 10 mm
100 pcs
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
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding galvanised steel anchor
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)