Copper pipe, pre-insulated double pipe

For detailed information, other images and documents, please select individual articles from the following table.

Copper pipe, pre-insulated double pipe

According to DIN EN 12735-1, pre-insulated copper pipe with an insulation of polyethylene with tear-resistant outer skin.

  • Pipe-wall thickness: 1 mm
  • Material of the pipe: Copper
  • Material of insulation: Polyethylene - PE
  • Colour of insulation: White
  • Length: 20 m
  • Insulating-material thickness: 9 mm
  • Min./max. temperature conditions: -45 to 100 °C
  • Heat conductance λ: 0.040 W/(m*K)
  • Heat conductance λ conditions: in accordance with EN ISO 8497
  • Building material class: B2 - Normally inflammable
  • Building material class conditions: in accordance with DIN 4102
  • Conditions for water-vapour diffusion resistance: according to test report R-90a/11

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Outer diameter of pipe Outer diameter of pipe 2 Pipe-wall thickness Material of the pipe Quantity PU
price/PU
0868510610
6 mm 10 mm 1 mm Copper
20 m
0868510612
6 mm 12 mm 1 mm Copper
20 m
0868510616
6 mm 16 mm 1 mm Copper
20 m
0868511016
10 mm 16 mm 1 mm Copper
20 m
0868511018
10 mm 18 mm 1 mm Copper
20 m
0868511218
12 mm 18 mm 1 mm Copper
20 m
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
  • Metric version

  • Tear-resistant outer skin

  • UV-resistant

  • Simple separation of double pipe into two individual pipes without damaging insulation