Fire protection foam 90

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection foam 90

  • Contents: 625 ml
  • Container: Can
  • Colour: Light grey (bright grey)
  • Fire resistance rating: S90, R90
  • Yield (volume) approx.: 900 cm³
  • Min. ambient processing temperature: 0 °C
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Fire resistance rating Quantity PU
price/PU
0893303100
625 ml Can Light grey (bright grey) S90, R90
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
  • Always shake can well

  • Use at 15°C to 30°C

  • Yield: Approximately 900 cm³, density: approx. 0.5 g/cm³

  • Curing time: Approx. 1 hour.

  • Shelf life: One year, even if used multiple times

  • Moulded parts can be cut to size as required

  • When can has been opened, clean valve with silicone remover and shake out

  • Change adapter if work is interrupted for longer than five minutes

  • Easy and fast sealing

  • Installation depth just 15 cm

  • No coating necessary for cables less than 20 mm in diameter; please coat cables larger than 20 mm in diameter with fire-retardant coating, art. no. 0893303006
Notice
  • [68] in accordance with approval Z-19.17-1773

  • Use suitable valve pliers
  • Wall and ceiling ducts S 90 Z-19.15-1472

  • Wall and ceiling ducts R 90 Z-19.17-1773