Drill and Chisel Hammer BMH 40-XES
Drill and Chisel Hammer BMH 40-XES - 1
Drill and Chisel Hammer BMH 40-XES - 2
Drill and Chisel Hammer BMH 40-XES - 0

For detailed information, other images and documents, please select individual articles from the following table.

Drill and Chisel Hammer BMH 40-XES

Hammer drill and chisel hammer with two-stage safety clutch and double damping system. Increased working safety and comfort.

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 1300 W
  • Power output: 615 W
  • Min./max. idle speed: 210-415 U/min(rpm)
  • Min./max. impact rate: 1430-2840 U/min(rpm)
  • Tool holding device: Suitable for SDS-max
  • Impact energy: 8 J
  • Min./max. drilling diameter in concrete: 12-40 mm
  • Min./max. recommended drilling range for optimum performance (in concrete): 25-35 mm
  • Max. drilling diameter of breakthrough drill in concrete: 65 mm
  • Max. drilling capacity (volume) in concrete per minute: 175 cm³
  • Max. chiselling power in concrete: 200 kg/h
  • Max. drilling diameter of hollow drill bit in masonry: 100 mm
  • Weight of machine: 6.95 kg
  • Cable length: 4 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
07025531
230 V/AC 50 Hz Protection class II/protective insulation 1300 W
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
Safety data sheet
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
High level of safety


A higher torque can be set using the two-stage coupling 40 Nm/80 Nm



Indication of malfunctions


The service LED indicates malfunctions and an imminent carbon brush replacement.



Rapid drilling progress and extremely smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Eliminates the need for an additional chipping hammer in many cases


Chisel function with 8-joule impact power



Effortless work


The 18 lockable chisel settings allow adjustment to any working angle.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.