Window handle A 502, lockable
Window handle A 502, lockable  - 1
Window handle A 502, lockable  - 2
Window handle A 502, lockable  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window handle A 502, lockable

Die-cast zinc base escutcheon with quadruple 90° locking and ball detent to secure the window handle in the horizontal or vertical position

  • Shape of door handle: U
  • Material: Stainless steel A2, 1.4301
  • Material of the basic rosette: Metal
  • Material of the pin: Steel
  • Gloss level: Matt
  • Square size: 7 mm
  • Cam diameter: 10 mm
  • Engagement: Fourfold, 90 degrees
  • DIN direction: DIN R/L
  • Hole distance: 43 mm
  • Lockable: Yes
  • Type of closure: Keyed alike
  • Handle length: 133 mm
  • Handle diameter: 20 mm
  • EN standard: 1627

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length of pin Shape of door handle Material Material of the basic rosette Quantity PU
price/PU
0687751532
30 mm U Stainless steel A2, 1.4301 Metal
1 pcs
0687751533
35 mm U Stainless steel A2, 1.4301 Metal
1 pcs
0687751534
38 mm U Stainless steel A2, 1.4301 Metal
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
Cam


Secures the base escutcheon to prevent it from turning



Consistent design


Matching door handles available



Easy to use


Simultaneously locking push cylinder with one key, suitable for all window handles of this model


Tested in accordance with EN 1627: 2011-09 at 100 Nm

Specified dimensions not binding. Subject to technical changes.