Crimp cable lug, round connector

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, round connector

PVC insulated

  • Max. nominal voltage: 600 V/AC
  • Min./max. temperature conditions: -10 to 75 °C
  • Surface: Tin plated
  • Insulating material: PVC
  • Halogen-free: No
  • Silicone-free: No

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Colour Diameter Material Quantity PU
price/PU
05589461
0.5-1 mm² Red 4 mm Copper
0558961
4-6 mm² Yellow 5 mm Copper
05589482
1.5-2.5 mm² Blue 5 mm Copper
05589481
1.5-2.5 mm² Blue 4 mm Brass
100 pcs
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
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).