Paint marker
Paint marker - 1
Paint marker - 2
Paint marker - 3
Paint marker - 4
Paint marker - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint marker

All colours are heat-resistant up to 400°C. The colour white is still visible up to 1000°C.

  • Version: Permanently waterproof
  • Shape of tip: Round tip
  • Material of the housing: Aluminium

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. line thickness Colour Max. temperature resistance Version Quantity PU
price/PU
0967910301
2-4 mm Black 400 °C Permanently waterproof
5 pcs
0967910302
2-4 mm Red 400 °C Permanently waterproof
5 pcs
0967910303
2-4 mm White 1000 °C Permanently waterproof
5 pcs
0967910311
1-2 mm Black 400 °C Permanently waterproof
5 pcs
0967910312
1-2 mm Red 400 °C Permanently waterproof
5 pcs
0967910313
1-2 mm White 1000 °C Permanently waterproof
5 pcs
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
  • Also for dark and transparent surfaces

  • Waterproof and abrasion-resistant

  • Light-resistant and weatherproof after drying

  • Ink resistant to isopropyl alcohol, ethanol and engine oil