Plastic multi-purpose ZEBRA Shark® anchor with collar
Plastic multi-purpose ZEBRA Shark<SUP>®</SUP> anchor with collar - 1
Plastic multi-purpose ZEBRA Shark<SUP>®</SUP> anchor with collar - 2
Plastic multi-purpose ZEBRA Shark<SUP>®</SUP> anchor with collar - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plastic multi-purpose ZEBRA Shark® anchor with collar

Universal anchor for fixtures in almost all building materials (low load range)

  • Material: PP - Polypropylene
  • Required screw length (l s): Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
  • Max. attachment height (d a) - condition: Dependent on screw length

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Required screw diameter Anchor length (l) Nominal drill-bit diameter (d 0) Quantity PU
price/PU
090600532
5 mm 3.5 mm 32 mm 5 mm
090600637
6 mm 4.5 mm 37 mm 6 mm
200 pcs
090600737
7 mm 5 mm 37 mm 7 mm
100 pcs
090600752
7 mm 5 mm 52 mm 7 mm
100 pcs
090601062
10 mm 7 mm 62 mm 10 mm
100 pcs
090600852
8 mm 6 mm 52 mm 8 mm
200 pcs
090601272
12 mm 72 mm 12 mm
25 pcs
090601476
14 mm 76 mm 14 mm
20 pcs
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
  • Fully resistant to rotting, weathering and ageing

  • Thermally stable from -40°C to +100°C

  • Colour: Mother-of-pearl white

  • Pre-formed thread means low insertion torque for WÜPOFAST screw

  • Longitudinal locking edges prevent rotation

  • A single screw diameter can be used, regardless of the application

  • Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls

  • Pre-formed thread in head

  • Three-way division for anchorage via positive locking or friction locking

  • Wings act as anti-rotation device in solid or hollow block brick

  • For mounting, we recommend the ASSY-D plug screw