Chipping hammer MH 5-XES
Chipping hammer MH 5-XES - 2
Chipping hammer MH 5-XES - 0
Chipping hammer MH 5-XES - 1
Chipping hammer MH 5-XES - 2

For detailed information, other images and documents, please select individual articles from the following table.

Chipping hammer MH 5-XES

With active damping system for reducing vibrations during operation. With SDS-max mounting shank.

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 1300 W
  • Power output: 615 W
  • Min./max. impact rate: 1430-2840 U/min(rpm)
  • Tool holding device: Suitable for SDS-max
  • Impact energy: 8 J
  • Adjustable chisel position: 18-fold
  • Weight of machine: 6.2 kg
  • Cable length: 4 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
07025631
230 V/AC 50 Hz Protection class II/protective insulation 1300 W
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
Safety data sheet
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
Powerful yet silent


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Extremely fast work progress


Chisel function with 8-joule impact power



Low-fatigue work


The 18 lockable chisel settings allow adjustment to any working angle.



High level of safety and flexibility


The large, rubberised additional handle is easy to adjust and offers the user the best grip.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.