Fuel hose clamp Power
Fuel hose clamp  Power - 1
Fuel hose clamp  Power - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fuel hose clamp Power

High tightening torque

  • Material of the clamp band: Stainless steel A2
  • Surface of the clamp band: Plain
  • Material of the screw: Ferritic steel F1
  • Surface of the screw: Tin plated
  • Material of the housing: Ferritic steel F1
  • Surface of the housing: Tin plated
  • Width of band: 9 mm
  • Drive type: Slot
  • Width across flats: 6 mm
  • Tightening torque: 3.5 Nm
  • RoHS-compliant: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. grip range Material of the clamp band Surface of the clamp band Material of the screw Quantity PU
price/PU
053921016
10-16 mm Stainless steel A2 Plain Ferritic steel F1
100 pcs
053928 12
8-12 mm Stainless steel A2 Plain Ferritic steel F1
100 pcs
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
Higher tightening torque than conventional hose clamps, recommended 3.5 Nm


Cannot be over-tightened by hand



Asymmetrical housing


  • Even distribution of force

  • Clamp head does not tilt away during tightening


Smooth, embossed inside of band with rounded edges


Prevents injuries and hose damage