Door handle ST/A210
Door handle  ST/A210 - 1
Door handle  ST/A210 - 2
Door handle  ST/A210 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Door handle ST/A210

  • Suitable for: Wooden doors, Plastic doors, Aluminium doors, Glass doors
  • Material: Stainless steel A2, 1.4305
  • Gloss level: Matt
  • Diameter: 30 mm
  • Diameter of the base: 25 mm
  • Height of the base: 55 mm
  • DIN direction: DIN R/L
  • Angle: 55 Degree

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Dimension between axes Distance from centre of base to handle end Suitable for Quantity PU
price/PU
0687850104
400 mm 300 mm 50 mm Wooden doors, Plastic doors, Aluminium doors, Glass doors
1 pcs
0687850101
310 mm 210 mm 50 mm Wooden doors, Plastic doors, Aluminium doors, Glass doors
1 pcs
0687850108
600 mm 400 mm 100 mm Wooden doors, Plastic doors, Aluminium doors, Glass doors
1 pcs
0687850112
800 mm 600 mm 100 mm Wooden doors, Plastic doors, Aluminium doors, Glass doors
1 pcs
0687850124
1400 mm 1100 mm 150 mm Wooden doors, Plastic doors, Aluminium doors, Glass doors
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
End caps on rod welded and milled


No impairment of looks



Fastening is individual or in pairs.

Notice

Fastening sets and interior door fittings must be ordered separately.

Specified dimensions not binding. Subject to technical changes!