copper twin ring Similar to DIN 7603
Copper twin ring DIN 7603 similar
RG-SEAL-TW-CU-8X12X9
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For vehicles (fuel lines), mainly diesel overflow lines
Internal diameter (d1) | 8 mm |
Outer diameter (d2) | 12 mm |
Thickness (b) | 9 mm |
Material | Copper |