XXL tool backpack, empty
Tool backpack limited edition
TLBCKPCK-(LTD-EDITN)-EMPTY
Art.-no. 071593 862
EAN 4099618878831
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The robust, waterproof plastic base ensures a secure footing and increases durability
- With a practical notebook pouch on the rear for safely transporting a notebook
- Additional pockets offer numerous options for storing tools and accessories
- Padded straps ensure a high level of comfort, even with a heavy load
- The front folds down completely for quick and easy access to tools
Datasheets(X)
The XXL tool backpack is perfect for tradespeople, technicians and installers who want to organise and safely transport their tools. The waterproof base and generous storage capacity make it ideal for both indoor and outdoor use.
Width | 415 mm |
Height | 575 mm |
Depth | 265 mm |
Empty weight | 3.8 kg |
Max. load capacity | 20 kg |
Product weight (per item) | 3.8 kg |