Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

airco well® starter set XS

airco well starter set XS
STRT-SET-AIRCOWELL-XS

Art.-no. 0988018594
EAN 4099618037924
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
For professionally cleaning pollen filter boxes and air-conditioner evaporators in accordance with VDI guideline 6032

For clean air in cars: airco well® thoroughly, quickly and effectively cleans air-conditioning units and also prevents the buildup of odours



  • Improves air quality in cars

  • For rapidly cleaning dirt and deposits on the evaporator

  • Removes the biofilm formed by microorganisms (fungi, bacteria)

  • For eliminating unpleasant odours that can arise as a result of germs, mould and bacteria

  • Contains no allergenic dyes or fragrances

  • Environmentally friendly and protects the health of passengers

  • TÜV-certified

  • ECARF-certified
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning and flushing air-conditioner evaporators and pollen filter boxes in cars

Product weight (per item)

1 g

airco well® starter set XS including:
3 x
airco well® air-conditioning unit cleaning set

CLNAGNT-A/C-SET-AIRCOWELL

Description: For professionally cleaning pollen filter boxes and air-conditioner evaporators in accordance with VDI guideline 6032
Quantity: 3 x
1 x
airco well® 19230 pressure cup spray gun with short probe

PRESCUPGUN-19230-AIRCOWELL-W.PROBE

Description: Special tool for cleaning and flushing the air-conditioning evaporator.
Quantity: 1 x