airco well® starter set XS
airco well starter set XS
STRT-SET-AIRCOWELL-XS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For clean air in cars: airco well® thoroughly, quickly and effectively cleans air-conditioning units and also prevents the buildup of odours
- Improves air quality in cars
- For rapidly cleaning dirt and deposits on the evaporator
- Removes the biofilm formed by microorganisms (fungi, bacteria)
- For eliminating unpleasant odours that can arise as a result of germs, mould and bacteria
- Contains no allergenic dyes or fragrances
- Environmentally friendly and protects the health of passengers
- TÜV-certified
- ECARF-certified
Datasheets(X)
Cleaning and flushing air-conditioner evaporators and pollen filter boxes in cars
Product weight (per item) | 1 g |
PRESCUPGUN-19230-AIRCOWELL-W.PROBE
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units