Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

airco well 998 starter set M

airco well 998 starter set M
AIRCO WELL® 998 STARTERSET M

Art.-no. 0988045790

EAN 4099618806728

-,--
price per selected packing unit
| Individual prices for customers after login
airco well 998 starter set M

Art.-no. 0988045790

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The airco well® starter set for cleaning automotive air-conditioning units
  • Thorough and effective chemical/mechanical removal of all moulds, germs and harmful bacteria from the entire air-conditioning unit according to the latest technological standards and therefore meets the requirements of VDI/ZDK guideline 6032.


  • With the 998 hygienic cleaner for pollen filter box and the specially developed pollen filter box cleaning tool, impurities in every nook and cranny of the filter environment are softened and loosened, so that the pollen filter environment can be wiped out without leaving any residue.


  • VDI/ZDK recommends cleaning the evaporator and the pollen filter box every time the pollen filter is changed - at least every 12 months.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

175 PCS

Product weight (per item)

1.000 g

airco well 998 starter set M including:
48 x
airco well® 998 hygienic cleaner for pollen filter box tool

HYGCLN-998-PFBX-50ML-24PCS

Description: Special hygiene cleaner for the pollen filter housing in combination with the cleaning tool
Quantity: 48 x
12 x
airco well® 994 hygienic cleaner for air-conditioning units

HYGCLN-A/C-AIRCOWELL-994-1LTR

Description: For healthy air in the car: airco well® cleans air-conditioning systems thoroughly and effectively. Flushes micro-organisms, pathogens and dirt out of the evaporator at high pressure and prevents the buildup of odours.
Quantity: 12 x
100 x
airco well end customer flyer

FLYER-ENDCUSTOMER-AIRCOWELL

Quantity: 100 x
3 x
airco well poster A1

PST-A1-AIRCOWELL

Quantity: 3 x
5 x
airco wellservicehandout

SERVHANDOUT-AIRCOWELL

Quantity: 5 x
2 x
airco well lunch box

LNCHBOX-AIRCOWELL

Quantity: 2 x
2 x
airco well lunch box

LNCHBOX-INLAY-AIRCOWELL

Quantity: 2 x
1 x
airco well rollup

ROLLUP-AIRCOWELL

Quantity: 1 x
1 x
airco well® 19230 pressure cup spray gun with short probe

PRESCUPGUN-19230-AIRCOWELL-W.PROBE

Description: Special tool for cleaning and flushing the air-conditioning evaporator.
Quantity: 1 x
1 x
Pollen filter box cleaning tool 19050

CLNTL-(F.POLLEN FILTER BOX)

Description: Special tool for cleaning the pollen filter box
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information