airco well® 998 hygienic cleaner for pollen filter box
Hygienic cleaner pollen filter box 998 airco well
HYGCLN-998-PFBX-50ML-24PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No allergenic perfumes or dyes. A single application using the cloth and tool ensures hygienic cleaning in accordance with VDI guideline 6032.
- Intensive cleaning effect in the pollen filter environment through optimal coverage and accessibility including mechanical cleaning
- Slows down the regrowth of microorganisms (e.g. fungi, bacteria)
- Environmentally friendly and gentle
- Hygienic cleaning of the pollen filter housing
- With every pollen filter replacement
Refer to Service Information SI998.
Slip the cloth over the tool and secure it to the hooks with the holes. Shake the can well, insert it into the tool and push it in until the can is completely empty. Hold the tool while pressing the can downwards.
Contents | 50 ml |
Weight of content | 38.2 g |
Chemical basis | Ethanol |
Smell/fragrance | Characteristic |
Couleur | Colourless |
Density | 0.764 g/cm³ |
AOX-free | Yes |
Silicone-free | Yes |
Shelf life from production | 720 d |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt