Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

airco well® 994 hygienic cleaner for air-conditioning units

Hygienic cleaner for A/C systems 994 airco well
HYGCLN-A/C-AIRCOWELL-994-1LTR

Art.-no. GT00101653

EAN 4065746491433

-,--
price per selected packing unit
| Individual prices for customers after login
airco well® 994 hygienic cleaner for air-conditioning units

Art.-no. GT00101653

-,--
price per selected packing unit
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For healthy air in the car: airco well® cleans air-conditioning systems thoroughly and effectively. Flushes micro-organisms, pathogens and dirt out of the evaporator at high pressure and prevents the buildup of odours.
  • Improves air quality in cars

  • For rapid cleaning of dirt and deposits on the evaporator

  • Removes the biofilm formed by microorganisms (fungi, bacteria)

  • For eliminating unpleasant odours that can arise as a result of mould and bacteria

  • Contains no allergenic dyes or fragrances

  • Environmentally friendly and promotes good health
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning and flushing of air-conditioning unit evaporators.

Instructions

Fill the airco well® pressure cup spray gun and flush the evaporator. Refer to SI 994 prior to use.

Contents

1 l

Weight of content

970 g

Chemical basis

Water and ethanol

Smell/fragrance

Characteristic

Colour

Colourless, Clear

Min. flashing point

35 °C

pH value

8.0-9.0

Density

0.97 g/cm³

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
airco well® 19230 pressure cup spray gun with short probe

PRESCUPGUN-19230-AIRCOWELL-W.PROBE

Special tool for cleaning and flushing the air-conditioning evaporator.
x 1 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
airco well® 996 hygienic cleaner pollen filter box

HYGCLN-996-PFBX-AIRCOWELL-75ML

Special hygienic cleaner for the pollen filter housing and the adjacent air ducts.
x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information